Beli air velocity sensor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SIEMENS Air Velocity Sensor 24VAC
    Mulai

    Rp6.099.900

    SIEMENS Air Velocity Sensor 24VAC
    Deskripsi:
    Filters improve water quality to produce purer ice cubes. Ice machine filters reduce contaminants improving the longevity of commercial ice machines in restaurants, hotels, and offices.
    atribut:
    • UNSPSC: 41112209
  2. Dwyer Air Velocity Transmitter
    Mulai

    Rp7.799.900

    Dwyer Air Velocity Transmitter
    atribut:
    • UNSPSC: 41112509
  3. Dwyer Air Velocity Meter and Anemometer
    Mulai

    Rp11.999.900

    Dwyer Air Velocity Meter and Anemometer
    atribut:
    • Auto Power OFF: Yes
    • Brand: DWYER
    • Data Hold: Yes
    • Data Logging: No
    • Humidity Sensing: No
    • Product Type: Anemometer
    • Resolution (FPM): 0.1
  4. Dwyer General Purpose Pressure Transmitter
    Mulai

    Rp4.899.900

    Dwyer General Purpose Pressure Transmitter
    Deskripsi:
    These pressure transmitters have a threaded process connection and pigtail-style bare wire leads with an integral cable.
    atribut:
    • UNSPSC: 41111938
    • Brand: DWYER
    • Explosion/Fire Proof: No
    • Intrinsically Safe: No
    • Maximum Operating Temperature (°F): 200
    • Minimum Operating Temperature (°F): 0
    • Minimum Pressure (PSI): 0
    • NIST Traceable Certificate: No
    • Number of wires: 2
    • Output (mA DC): 4 to 20
    • Overall Height (inch): 3.5 in
    • Pressure Units: psig
    • Process Connection (inch): 1/4 Male NPT
    • Process Connection Gender: Male
    • Process Connection Type: NPT
    • Response Time (msec): 300
    • Standards: CE; NSF; UL Listed
    • Type of Pressure: Gauge
    • Weight (oz): 10
  5. FLOMEC Turbine Flow Meter & Totalizer (Meter Aliran)
    Mulai

    Rp6.399.900

    FLOMEC Turbine Flow Meter & Totalizer (Meter Aliran)
    Deskripsi:
    Inline turbine totalizers for DEF (diesel exhaust fluid) measure the total volume of liquid moved by a system. Inline meters and sensors are installed level with the system's piping, where media travels directly through the instrument. They're used in applications with limited space, minimize the impact on system line pressure, and require minimal plumbing alterations.
  6. Fort Kontaktor Blok
    Mulai

    Rp11.900

    Fort Kontaktor Blok
    Deskripsi:
    Contact Block for LAY5
  7. Fort Illuminated Selector Switch LA115 Series (Saklar Pilih)
    Mulai

    Rp43.900

    Fort Illuminated Selector Switch LA115 Series (Saklar Pilih)
    Deskripsi:
    2 Position stay put
    atribut:
    • Diameter (mm): 22
  8. FACOM Bit
    Mulai

    Rp109.900

    FACOM Bit
    atribut:
    • Bit Performance Type: Standard
    • Performance type: Standard
  9. NEW FLOW Sheath Type Resistance Sensor (Pendeteksi Suhu)
    Mulai

    Rp2.399.900

    NEW FLOW Sheath Type Resistance Sensor (Pendeteksi Suhu)
    Deskripsi:
    NEW-FLOW sheath type resistance sensor is high pre-cision and reliability measuring temperature sensor.
    atribut:
    • Head Housing Model: Weather proof HN
    • Sensor Type: Spring loading hexagonal head thread type
    • Sensor Connection Type: Thread Type
    • Connection Size (inch): 1/2 NPT
    • Conduit Connection Size (inch): 1/2 NPT Female
    • Element Type: PT100Ω
    • Length (mm): 22
    • Outer Diameter (mm): 6
    • Sheath Material: SS316/SS316L
  10. Dwyer Magnehelic Differential Pressure Gage
    Mulai

    Rp2.399.900

    Dwyer Magnehelic Differential Pressure Gage
    Deskripsi:
    Select the Series 2000 Magnehelic Gage for a versatile low differential pressure gage. Using Dwyer’s simple, frictionless Magnehelic gage movement, it quickly indicates air or noncorrosive gas pressures--either positive, negative (vacuum) or differential. The design resists shock, vibration, over-pressures and is weatherproof to IP67.
    atribut:
    • Service: Air and non-combustible, compatible gases.
    • Wetted Materials: Consult Factory
    • Housing Material: Die cast aluminum case and bezel, with acrylic cover, Exterior finish is coated gray to withstand 168 hour salt spray corrosion test.
    • Accuracy: ±2% (-HA model ±1) of FS (±3% (-HA ±1.5%) on -0, -100PA, -125PA, -10MM and ±4% (-HA ±2%) on -00, -60PA, -6MM ranges), throughout range at 70°F (21.1°C).
    • Dial Size Diameter (inch): 4
    • Enclosure Rating: IP67
    • Overpressure (bar): Relief plug opens at approximately 1.72, standard gages only
    • Pressure Limits (bar): -0.677 to 1.034
    • Process Connections (inch): 1/8 Female NPT Duplicate High And Low Pressure Taps - One Pair Side And One Pair Back.
    • Standard Accessories : Two 1/8 NPT plugs for duplicate pressure taps, two 1/8inch pipe thread to rubber tubing adapters and three flush mounting adapterswith screws.
    • Temperature Limit (°C): -6.67 to 60, (-28 with low temperature option)
  11. Dwyer Air Flow Sensor (Sensor Aliran Udara)
    Mulai

    Rp459.900

    Dwyer Air Flow Sensor (Sensor Aliran Udara)
    Deskripsi:
    These averaging plastic flow sensors have a flange with sensors. They are mounted to square and round ducts and are connected to a manometer, gauge, switch, or transmitter with flexible tubing. These sensors read pressure for monitoring and control. They are used on air and gases compatible with plastic, for HVAC zone control, sensing fan-flow rates, and for retrofitting HVAC airflow measurement.
    atribut:
    • UNSPSC: 41111931
    • Brand: DWYER
    • Standards: EU Directive 2011/65/EU (RoHS II)
  12. Dwyer General Purpose Differential Pressure Transmitter
    Mulai

    Rp3.599.900

    Dwyer General Purpose Differential Pressure Transmitter
    Deskripsi:
    These differential pressure transmitters have no onboard display and are built with a low-profile design for surface-mounting. They have a screw terminal block and dual-pressure connections for high- and low-pressure sides of a system. They are used in HVAC applications such as filter and fan monitoring, monitoring pressure and flow, and for air handler systems. They are also used for building energy management systems, critical environments, cleanrooms, and for fume hood control.
    atribut:
    • UNSPSC: 41112410
    • Accuracy: ±2% of Full Scale
    • Brand: DWYER
    • Electrical Connections: Screw Terminals
    • Enclosure Rating: IP20 ; NEMA 1
    • Features: Push-Button Sets Back Zero and Span
    • IP Rating: IP20
    • Maximum Loop Resistance (ohm): 4 to 20 mA Output (DC): 1250; 4 to 20 mA Output (AC): 1200
    • Maximum Operating Temperature (°F): 140
    • Minimum Operating Temperature (°F): 0
    • Minimum Pressure (in WC): 0
    • Mounting Application: For Surface-Mounting
    • NEMA Rating: NEMA 1
    • NIST Traceable Certificate: No
    • Overall Length (inch): 1.031
    • Pressure Units: in wc
    • Process Connection (inch): 1/8 Male Hose Barb; 1/4 Male Hose Barb
    • Process Connection Gender: Male
    • Process Connection Size (inch): 1/8; 1/4
    • Process Connection Type: Hose Barb
    • Series: 616KD
    • Standards: CE; UL Listed
    • Thermal Error: ±0.06%
    • Weight (oz): 1.8
    • Wetted Materials: Stainless Steel
    • Width / Diameter (inch): 2.406 in
  13. FUNCTIONAL DEVICES INC / RIB BACnet Network Dual I/O Relay
    Mulai

    Rp7.799.900

  14. FUNCTIONAL DEVICES INC / RIB BACnet MS/TP Network Relay Track Mount
    Mulai

    Rp11.999.900

    FUNCTIONAL DEVICES INC / RIB BACnet MS/TP Network Relay Track Mount
    atribut:
    • Includes: Optional End of Line Resistor (EOL)
    • Item: BACnet MS/TP Network Relay
    • UNSPSC: 31160000
  15. TACO Boiler Temperature Limit Controls
    Mulai

    Rp4.799.900

    TACO Boiler Temperature Limit Controls
    Deskripsi:
    Brass check valves are suited for applications with non-potable water systems. They have strong, malleable bodies that provide better heat and corrosion resistance than plastic valves.
    atribut:
    • UNSPSC: 40102003
    • Full Load Current @ 120V AC (A): 1.5
    • Manufacturer Part Number: ZVC403-4
    • Overall Depth (inch): 2-3/4
    • Overall Dimensions HxWxD (in): 7x10-1/4x2-3/4
    • Overall Height (inch): 7
    • Overall Width (inch): 10-1/4
    • Product Type: Zone Valve Control
Daftar Harga air velocity sensor Terbaru October 2026
SIEMENS Air Velocity Sensor 24VACRp6.099.900
Dwyer Air Velocity TransmitterRp7.799.900
Dwyer Air Velocity Meter and AnemometerRp11.999.900
Dwyer General Purpose Pressure TransmitterRp4.899.900
FLOMEC Turbine Flow Meter & Totalizer (Meter Aliran)Rp6.399.900
Fort Kontaktor BlokRp11.900
Fort Illuminated Selector Switch LA115 Series (Saklar Pilih)Rp43.900
Legrand Stop Kontak Telepone Belanko Series (Telephone Socket)Rp109.900
FACOM BitRp109.900
NEW FLOW Sheath Type Resistance Sensor (Pendeteksi Suhu)Rp2.399.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)